Doba-Bnt

Omaha Storage Rack with 4 Foldable Baskets


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simple with plenty of storage for this Omaha Storage Rack with Foldable Baskets. Choose from 2, 3 or 4 baskets rack. Baskets open size is 13.98"W x 10.63"D x 7.48"H and Folded size is 23.03" x 9.84" x 1.97". Overall 4 Baskets Storage Rack size is 16.73"W x 12.40"D x 36.81"H and finished in Black color. Rack is made with combination of solid and composite wood. Basket is Corn Husk. Assembly Require.
  • Color/Finish: Black
  • Material: Composite Wood / Corn Husk
  • Dimensions:
  • Width: 16.73
  • Depth: 12.4
  • Height: 36.81
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.