Shop All Shower Rods
Doba-Bnt
608W Adjustable Tension Rod; White
Mfr # SA588562
Zoro # G403977708
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doba-Bnt
- MFR # SA588562
- Zoro # G403977708
- UPC # 723902337011
- Country of Origin China
- Category Shower Rods
Description
Features
- Adjustable Tension Rod.
- Color - White.
- Fits 40 To 60 in.
- Dimension - 33.2 x 1.4 x 1.4 in.
- Item Weight - 1.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, Alabaster, Vinyl (493N97)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- MOEN Shower Rod in Satin Stainless (55-5)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- ZENITH Shower Curtain Rod White White (512W)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- Doba-Bnt Shower Rods