Shop All Shower Rods
Doba-Bnt
506W Adjustable Shower Tension Rod; White
Mfr # SA800421
Zoro # G403977685
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doba-Bnt
- MFR # SA800421
- Zoro # G403977685
- UPC # 753153426905
- Country of Origin China
- Category Shower Rods
Description
Features
- Adjustable Shower Tension Rod.
- Color - White.
- Fits Spaces From 42 To 72 in. Wide.
- Easy Twist Tight Installation.
- Dimension - 1.38 x 1.38 x 39.81 in.
- Item Weight - 1.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- HOME BASICS Home Basics Chrome Plated Steel Cutlery Holder (ZOR96071)
- MOEN Shower Rod in Satin Stainless (58-5)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- Doba-Bnt Shower Rods