Shop All Buffets & Sideboards
Doba-Bnt
34.02 x 45.98 x 15.98 in. Diego Buffet - Sideboard Table; Walnut
Mfr # SA609846
Zoro # G703686089
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doba-Bnt
- MFR # SA609846
- Zoro # G703686089
- UPC # 723902534793
- Country of Origin China
- Category Buffets & Sideboards
Description
Features
- This buffet table provides classic elegance to your dining room
- It features two wine racks hold up to 8 bottles and two side open shelves for plates or glasses
- There is a drawer to storage your serving accessories
- Color: Walnut
- Material: Solid & Composite Wood
- Dimension: 34.02" H x 45.98 " W x 15.98" L
- Weight: 71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- DOBA-BNT Timber Buffet Table - Black (SA587945)
- INVAL Buffet Cabinet Storage System (BF-GP5)
- INVAL Buffet Cabinet Storage System (BF-GP4)
- BAXTON STUDIO Agni Modern and Contemporary Oak Brown Finished Wood Buffet and Hutch Kitchen Cabinet (189-11985-ZORO)
- MANHATTAN COMFORT Hampton 39.37 Buffet Stand, White (16PMC1)
- MANHATTAN COMFORT Beekman 62.99 Sideboard with 4 Shelves in White (403AMC198)
- MANHATTAN COMFORT Gales 48.5 Sideboard in Black (SB-62676-BK)
- Doba-Bnt Buffets & Sideboards