Shop All Farm Animal Supplies
Doba-Bnt
33075 15 in. White Gutter Downspout Extension
Mfr # SA597865
Zoro # G803976646
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doba-Bnt
- MFR # SA597865
- Zoro # G803976646
- UPC # 723902278406
- Country of Origin China
- Category Farm Animal Supplies
Description
Features
- Downspout Extension
- Material - Galvanized Steel
- Color - White
- Dimension - 15 x 3.25 x 2.25 in.
- Item Weigjht - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Walk Behind Blower, 1,090 cfm, 200 mph, 76 lb (F602V)
- MTD Chute-Discharge (731-04347A)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- LOGO BRANDS LA Chargers Mini Size Composite Football (626-93MC-1)
- DIAMOND FARRIER Diamond Farrier DC0HB Horseshoe, 5 in L, 4-3/4 in W, 1/4 in Thick, Steel (DC0HB)
- JACKS HERITAGE COLLECTION Boreas Ink Blue Turnout Blanket 1200 Denier with 350gm Lining 78" (4295-78)
- SPECTRA Gardion Daily Gallon (40323-GL)
- HORSEMENS PRIDE Jolly Ball with Handle Apple Scented 10" (1172-AP)
- DAP Extreme Slnt Wht 10.1Oz (18715)
- INTREPID INTERNATIONAL Intrepid International H325NBK Mini Nylon Miniature Horse Halter; Black (H325NBK)
- NUTNUEZ Boot Brush Mat (NU2642625)
- Doba-Bnt Farm Animal Supplies