3 Piece Fremont Space Saver Set; Walnut
Mfr # SA703463
Zoro # G604059982
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doba-Bnt
- MFR # SA703463
- Zoro # G604059982
- UPC # 723902535639
- Country of Origin China
- Category Sofas & Love Seats
Description
Add convenience and charm to your kitchen or breakfast nook with the Fremont 3-piece Space Saver Set. A drop leaf supported by pull-out side panels can be opened to create a dining table for two. Or pull up two more stools for a couple of guests. Lower the drop leaf for a more compact piece that can be placed against the wall and double as a console or serving table. The stools tuck easily underneath or can be placed on the bottom shelf allowing both table and stools to be rolled as one unit. Raise the bottom shelf to create even more leg room. The table-wide drawer is ideal for silverware, napkins, and placemats. Rolling casters allow for easy mobility. Made of solid and composite wood, the set is fininshed in a rich Walnut. The table features a drop leaf that doubles the size of the table. The drop leaf support panels fold easily when extra table space isn't needed. A bottom shelf can hold the stools to keep the unit compact or can be used for added storage. The easy-glide drawer is finished with a satin nickel handle. Two of the rolling casters lock to secure the table's position. And the gently rounded corners on both table and stools create a smoothly finished look.
Features- 3 Piece
- Color: Walnut
- Collection Name: Fremont
- Country Of Origin: Thailand
- Material: Solid & Composite Wood
- Furniture Style: Transitional
- Dimension: 31.73" H x 30.63" W x 33.75" L
- Table Top Dimensions: 30.6" W x 30.7" D
- Inside Drawer Dimensions: 3.1" H x 22.6" W x 10.75" D
- Stool Dimensions: 21" H x 11.5" W x 11.5" D
- Weight: 55.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- VOLLRATH Pull Pin with Ring Long (4412R)
- BAXTON STUDIO Arcadia Beige Upholstered Button-Tufted Living Room 3-Seater Sofa (130-7095)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-GY-GG)
- BAXTON STUDIO Allister Mid-Century Light Grey Upholstered Sofa (158-9749)
- FLASH FURNITURE Stone Gray Faux Linen Sofa with Wooden Legs (IS-VS100-GY-GG)
- BAXTON STUDIO Charlotte Walnut Wood and Dark Brown Faux Leather 2-Seater Loveseat (125-6901)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted 2-Seater Loveseat (140-7549)
- OFFICESOURCE Madison Collection Loveseat with Chrome Exposed Frame (9282AGR)
- Doba-Bnt Sofas & Love Seats