Shop All Drapes & Curtains
Doba-Bnt
24 x 72 in. English Ivy Sidelight Panel; Ecru
Mfr # SA12158
Zoro # G004029899
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doba-Bnt
- MFR # SA12158
- Zoro # G004029899
- UPC # 657248130527
- Country of Origin China
- Category Drapes & Curtains
Description
Refresh and renew your homes entry with our English Ivy sidelight panel. Each lace panel features ivy leaves and vines that cascade over a point desprit background. Made in U. S. A.
At , our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- English Ivy Sidelight Panel
- 1" Header (top & bottom)
- 1.5" Rod pocket (top & bottom)
- Length extends from rod pocket to rod pocket and does not include headers
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Size: 24 x 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Chair Mat for Carpet, 36inW x 48inL, Straight Edge (695519)
- FLASH FURNITURE Advantage Fossil Church Chair 18.5" Wide (PCHT185-113)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- DOBA-BNT 48 x 63 in. Chelsea Panel with Trim (SA2585506)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-030-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-02)
- Doba-Bnt Drapes & Curtains