Shop All Drapes & Curtains
Doba-Bnt
24 x 63 in. English Ivy Sidelight Panel; Ecru
Mfr # SA74686
Zoro # G304029872
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doba-Bnt
- MFR # SA74686
- Zoro # G304029872
- UPC # 654204282726
- Country of Origin China
- Category Drapes & Curtains
Description
At , our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- English Ivy Sidelight Panel
- 1" Header (top & bottom)
- 1.5" Rod pocket (top & bottom)
- Length extends from rod pocket to rod pocket and does not include headers
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Size: 24 x 63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Chrome (01110030CR1)
- DOBA-BNT 48 x 63 in. Chelsea Panel with Trim (SA2585506)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-01)
- SUN SMART Gray 100 Percent Polyester Solid Thermal Panel - Set of 2 (SS40-0148)
- COMMONWEALTH HOME FASHIONS 88 in. Thermalogic Ultimate Multi Purpose Hotel Quality Blackout Curtain Liner (70472-150-88)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Curtain Panel (04365-70-063-02)
- RICARDO Ricardo Geneva Pleated Grommet Patio Curtain Panel with Wand (02800-79-484-01)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- Doba-Bnt Drapes & Curtains