Shop All Patio Cushions & Pillows
Doba-Bnt
2.17 x 34.02 x 15.98 in. Paige Seat Cushion; Espresso
Mfr # SA19518
Zoro # G903974870
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Doba-Bnt
- MFR # SA19518
- Zoro # G903974870
- UPC # 657248313173
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Features
- Paige cushion seat is covered with PU soft faux leather
- It is a great addition to a bench, soft floor sitting cushion or any built in seating area in your home
- The cushion is fully stuffed with foam for your comfort
- Color: Espresso
- Material: Faux Leather
- Dimension: 2.17" H x 34.02" W x 15.98" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Insert, Coupling Love-Joy (65814411494)
- ITALTRIKE Italtrike Atlantic Tricycle, 14" (9024)
- TEKNOR APEX Teknor Apex 2390177 Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (2390177)
- DEVCON Slime Tire & Rubber Patch Kit For Bikes (1022-A)
- CALIFONE Deluxe Soft Rocker, 28 x 17-1/2 x 33-7/8'', Blue (GSB0033-BL)
- LOGO BRANDS Salesianum School Stadium Seat (P0136-80)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue (62-008-EMBLUE-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- Doba-Bnt Patio Furniture