Shop All Dining Table Benches
Doba-Bnt
17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut
Mfr # SA609849
Zoro # G603976952
original price:
$116.93
10% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Doba-Bnt
- MFR # SA609849
- Zoro # G603976952
- UPC # 723902534984
- Country of Origin China
- Category Dining Table Benches
Description
Features
- Seat lifts up and supports by metal hinges
- Providing additional seating room for you and your guest
- This bench has a lift up seat opens to an ample space, a practical for holding books and magazines
- Color: Walnut
- Material: Solid & Composite Wood
- Collection: Emmett
- Dimension: 17.44" H x 29.92" W x 12" L
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- TENNSCO Legal Size Starter Unit (1588PC)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- DOBA-BNT 18 in. Shower Bench with Solid American White Oak, Natural (SA611111)
- BAMBOO54 Long Folding Bench (5209A)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- ALATERRE FURNITURE Craftsbury 36"W Wood Entryway Bench, Gray (ANCB0340)
- COOL KITCHEN C168-OBU18 Baseboard Diffuser Unfinished Oak - 18 in. (CO1493884)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- Doba-Bnt Dining Table Benches