Doall

SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE


product price: $42.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Silencer GP blades are ideal for general purpose sawing of most metals. Use these blades to saw carbon steels, alloy steels, stainless steels and tool steels. Type: Bi-Metal - Silencer GP Band Saw Blade - Welded Uncoated, Model: 303-026, Material: HSS ToothPitch: 18 teeth per inch, Width: 1/2 inches 12.7mm, Gage: 0.025 inches 0.6mm, Length: 64.5 inches or 5'4-1/2in 1638mm. Features HSS tooth and neutral rake angle. Benefits include wide range of pitches and sizes and strong, wear resistant tooth stays sharperlonger. Applications: For general purpose sawing of most metals and alloys Perfect for tubing, profiles, and small solids Compatible with manual/semi-automatic machines and short blade lengths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.