Shop All Tool Boxes
Do It Best
Tool Box, Steel, Red, 20 in W x 7 in D x 7-1/2 in H
Mfr # 398624
Zoro # G110089831
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Dual drawbolt with padlock eye locks
- Includes Steel Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Do It Best
- MFR # 398624
- Zoro # G110089831
- UPC # 9326323916
- Country of Origin Canada
- Category Tool Boxes
Dimensions
Width | 20 in |
Depth | 7 in |
Height | 7-1/2 in |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | Dual drawbolt with padlock eye locks |
Includes | Steel Tray |
Handle Type | Carrying Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 11 mm Universal Impact Socket (5-3311)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 1/4, HSS (21ML04)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- BIG HORN Brass Router Template Guide I.D. 11/32 Inch O.D. 7/16 Inch Replaces Porter Cable 42027 (19661)
- POWERBUILT Rapid Box Slant Front Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (240111)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- BETA Cantilever Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021190002)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- SIEVERT Lil Brute Tool Box, Plastic (13815-2)
- Do It Best Tool Boxes