Shop All Tool Boxes
Do It Best
Tool Box, Steel, Red, 16 in W x 6-1/2 in D x 7-1/2 in H
Mfr # 398608
Zoro # G310089778
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Drawbolt with padlock eye lock
- Includes Steel Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Do It Best
- MFR # 398608
- Zoro # G310089778
- UPC # 9326323909
- Country of Origin Canada
- Category Tool Boxes
Dimensions
Width | 16 in |
Depth | 6-1/2 in |
Height | 7-1/2 in |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Features | Drawbolt with padlock eye lock |
Includes | Steel Tray |
Handle Type | Carrying Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (69118)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V305)
- MAYHEW Rolling Head Pry Bar, Steel, 16in.L (40101)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File - Carded (21839NN)
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- BOSCH L-RACK Tool Case, Plastic, Blue, 17-1/2 in W x 13-1/2 in D x 12 in H (L-RACK)
- GEARWRENCH Tool Box, Steel, Black, 19 in W x 6 in D x 6-1/2 in H (83130)
- SATA Tool Box, Metal, Green, 20 in W (ST95103ASC)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- Do It Best Tool Boxes