Shop All Arts & Crafts
Do-A-Dot Art
Washable Rainbow Dot Markers, 6 Colors
Mfr # DAD101
Zoro # G5639113
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material plastic, sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Do-A-Dot Art
- MFR # DAD101
- Zoro # G5639113
- UPC # 757098001012
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | plastic, sponge |
Description
Explore what's over the rainbow and dot away with this set of Do A Dot Art! Rainbow markers. Arts and crafts time just got easier and cleaner with Do A Dot Art! This set comes with 6 washable dot markers in no spill, no splash bottles, which is a dream come true for parents and teachers. Do A Dot Art! is incredible for developing hand eye coordination and color recognition for young children, and is the first art medium every young child should use. Let your imagination run wild with this set of primary rainbow colors. Includes: Red, Orange, Yellow, Green, Blue, and Purple. Washable with easy set-up and easy clean up. Dries quickly. Sponge tips never dry out. Easy to grip bottles for little hands. Special formula allows you to mix, blend, and layer color. Each marker contains 2.5 ounces of ink. Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 3" x 5", Red/White, 500/Roll (SCL521)
- PILOT Pen, Vball, Rollerbl, 0.5Mm, Pe, PK12 (35210)
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- DO-A-DOT ART Discovering My World Creative Art + Activity Book, 6PK (B330)
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- DO-A-DOT ART Do A Dot Art Markers Ice Cream Dreams, PK6 (203)
- DO-A-DOT ART Washable Rainbow Dot Markers, Assorted Colors, PK8 (DAD201)
- DO-A-DOT ART Mini Jewel Tone Dot Markers, 6 Colors (DAD106)
- DO-A-DOT ART Washable Brilliant Dot Markers, 6 Colors (DAD103)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 0.29 oz, 24/BX, White PK (STD99648)
- Do-A-Dot Art