Shop All Arts & Crafts
Do-A-Dot Art
Play and Learn Activity Book, ABC Numbers and Shapes, PK6
Mfr # DADB310
Zoro # G4851719
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-K
- Recommended Age 4-7 Years
- Material Paper
- Includes 6 activity books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Do-A-Dot Art
- MFR # DADB310
- Zoro # G4851719
- UPC # 194629000838
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK-K |
Recommended Age | 4-7 Years |
Material | Paper |
Includes | 6 activity books |
Description
Learn numbers, letters and shapes with our Play and Learn activity book. This is a classic Do A Dot Art activity book with 2 different booklets projects to be created by the child. The first is a Letter booklet with large letters and corresponding pictures, like A is for apple. The second is a number booklet with large numbers and pictures, like 5 balloons for counting. Play and Learn is very beneficial for developing pre-writing skills for preschool and kindergarten age kids. Sold as a pack of 6 activity books.
Includes:
- Big, bold artwork makes it easy for children to feel successful when coloring in all of our fun art activity books.
- Designed to cultivate the budding artist in your little one. You will notice our graphics have been designed to work with the large sponge tips of Do A Dot Art! Markers, while at the same time not deciphering where each dot goes, so your little one has the joy of turning each page into their own work of art.
- Printed on heavy card stock paper to prevent bleeding.
- Perforated for easy removal and display.
Includes:
- Big, bold artwork makes it easy for children to feel successful when coloring in all of our fun art activity books.
- Designed to cultivate the budding artist in your little one. You will notice our graphics have been designed to work with the large sponge tips of Do A Dot Art! Markers, while at the same time not deciphering where each dot goes, so your little one has the joy of turning each page into their own work of art.
- Printed on heavy card stock paper to prevent bleeding.
- Perforated for easy removal and display.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 25-1/5 ft., Black/White (TC20)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- ARROW T50 Staples, 1,250-Pack (3/8") (50624)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- DO-A-DOT ART Discovering My World Creative Art + Activity Book, 6PK (B330)
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- DO-A-DOT ART Washable Brilliant Dot Markers, 6 Colors (DAD103)
- DO-A-DOT ART Washable Rainbow Dot Markers, Assorted Colors, PK8 (DAD201)
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- DO-A-DOT ART Mini Jewel Tone Dot Markers, 6 Colors (DAD106)
- PACON Colored Paper, Pumpkin, PK500 (102051)
- Do-A-Dot Art