Shop All Arts & Crafts
Do-A-Dot Art
Mini Jewel Tone Dot Markers, 6 Colors
Mfr # DAD106
Zoro # G5635805
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material plastic, felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Do-A-Dot Art
- MFR # DAD106
- Zoro # G5635805
- UPC # 757098001067
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | plastic, felt |
Description
Dot, color, drag, overlap and blend colors with Do A Dot Art! Jewel Tone Mini Dots & Doodles! Mini dots have a smaller felt tip that is perfect for allowing little artist to get more detailed in their projects. These smaller dot tips are versatile in their application, whether you decide to dot or drag makes no difference... Do A Dot Art Jewel Tone Mini's come in the same great no spill no splash bottles that you are used to with every Do A Dot Art marker. Just twist off the cap and start exploring all of the fun colors and unlimited possibilities!
Includes: Ruby Red, Pink Diamond, Golden Yellow, Emerald Green, Sapphire Blue, Onyx Black. Washable, Easy set-up, easy clean up. No spill no splash bottles. Dries Quickly. Sponge Tips Never Dries Out. Easy to grip bottles for little hands. Special formula allows you to Mix, Blend, and Layer Color. Each Marker contains a generous 2.5 ounces of ink. Each 6 pack set will create over 1000 projects. What a great value! Made in the USA.
Includes: Ruby Red, Pink Diamond, Golden Yellow, Emerald Green, Sapphire Blue, Onyx Black. Washable, Easy set-up, easy clean up. No spill no splash bottles. Dries Quickly. Sponge Tips Never Dries Out. Easy to grip bottles for little hands. Special formula allows you to Mix, Blend, and Layer Color. Each Marker contains a generous 2.5 ounces of ink. Each 6 pack set will create over 1000 projects. What a great value! Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", White, 1000/Case (G13041)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- DO-A-DOT ART Discovering My World Creative Art + Activity Book, 6PK (B330)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- DO-A-DOT ART Do A Dot Art Markers Ice Cream Dreams, PK6 (203)
- DO-A-DOT ART Washable Rainbow Dot Markers, Assorted Colors, PK8 (DAD201)
- DO-A-DOT ART Scented Juicy Fruit Dot Markers, PK6 (DAD202)
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- ELMERS Washable School Glue, Gallon, Recommended Grade: PK+ (BORE340)
- Do-A-Dot Art