Shop All Label Maker Ribbons
Dnp
Wax/Resin Printer Ribbon 4.33"x 1476 ft., use with Zebra Printers, Pk6
Mfr # 61335100036
Zoro # G5164680
product price: $234.99
/pk 6, $39.17/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Length 1,476 ft
- Ribbon Formulation Wax/Resin
- Ribbon Width 4 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dnp
- MFR # 61335100036
- Zoro # G5164680
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 1,476 ft |
Ribbon Width | 4 21/64 in |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Wax/Resin Prnt Ribbon,4.33 In.x1476ft,PK6, Ribbon Length 1,476 ft, Ribbon Width 4 21/64 in, Ribbon Formulation Wax/Resin, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- HEXARMOR Hexarmor Apron (AP382)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- BRADY Label, 3/4 in W, White (M6-10-423)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- Dnp Safety Labels