Shop All Label Maker Ribbons
Dnp
Wax Printer Ribbon 6.5"x 1345 ft., use with Sato CL-608 Printers, Pk12
Mfr # 98106427
Zoro # G5169678
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dnp
- MFR # 98106427
- Zoro # G5169678
- Country of Origin United States
- Category Label Maker Ribbons
Details
Item | Printer Ribbon |
Description
Wax Printer Ribbon,6.5 In.x1345ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- MCR SAFETY Golden Chore Quilt Palm Reg Wght, L, PK12 (8516G)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, 12PK (6143/L)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113705)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6202)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- Dnp Label Maker Ribbons