Shop All Label Maker Ribbons
Dnp
Resin/Wax Printer Ribbon 6"x 1345 ft., use with Sato CL-608 Printers, Pk6
Mfr # 17168135-6
Zoro # G5169650
product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ribbon Formulation Wax/Resin
- Ribbon Width 6 in
- Ribbon Length 1,345 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dnp
- MFR # 17168135-6
- Zoro # G5169650
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 6 in |
Ribbon Length | 1,345 ft |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin/Wax Printer Ribbon,6 In.x1345ft,PK6, Ribbon Length 1,345 ft, Ribbon Width 6 in, Ribbon Formulation Wax/Resin, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (99-1-6000B-XL)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Pad, 5"W x 7"L, Black (RM50)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 100 (SRX MA100YMCKO)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- BRADY Label, 1 in W, White (M6-17-719)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- Dnp Safety Labels