Shop All Label Maker Ribbons
Dnp
Resin/Wax Printer Ribbon 6"x 1345 ft., use with Sato CL-608 Printers, Pk12
Mfr # 17168135
Zoro # G5169669
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Formulation Wax/Resin
- Ribbon Width 6 in
- Ribbon Length 1,345 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dnp
- MFR # 17168135
- Zoro # G5169669
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 6 in |
Ribbon Length | 1,345 ft |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin/Wax Printer Ribbon,6 In.x1345ft,PK12, Ribbon Length 1,345 ft, Ribbon Width 6 in, Ribbon Formulation Wax/Resin, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- 5.11 Taclite EMS Shorts, Size 40, Dark Nvy (73309)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, Polyvinylfluoride, Matte, 21/32" W (M6-9-437)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- Dnp Safety Labels