Shop All Label Maker Ribbons
Dnp
Resin/Wax Printer Ribbon 6.5"x 1181 ft., use with Datamax 600/800 Printers, Pk12
Mfr # 17160388
Zoro # G5161987
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Length 1,181 ft
- Ribbon Formulation Wax/Resin
- Ribbon Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dnp
- MFR # 17160388
- Zoro # G5161987
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 1,181 ft |
Ribbon Width | 6 1/2 in |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin/Wax Print Ribbon,6.5 In.x1181ft,PK12, Ribbon Length 1,181 ft, Ribbon Width 6 1/2 in, Ribbon Formulation Wax/Resin, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 36" - 6pack (10-104-012P)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6102)
- BRADY Label, 1/2 in W, White (M6-11-499)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- Dnp Label Maker Ribbons