Shop All Label Maker Ribbons
Dnp
Resin/Wax Printer Ribbon 4"x 1181 ft., use with Datamax Printers, Pk6
Mfr # 17154585-6
Zoro # G5172137
product price: $76.65
/pk 6, $12.78/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Formulation Wax/Resin
- Ribbon Width 4 in
- Ribbon Length 1,181 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dnp
- MFR # 17154585-6
- Zoro # G5172137
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 4 in |
Ribbon Length | 1,181 ft |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin/Wax Printer Ribbon,4 In.x1181ft,PK6, Ribbon Length 1,181 ft, Ribbon Width 4 in, Ribbon Formulation Wax/Resin, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-57-V-1070)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- AMERICAN LOCK Gold Safety Lock-Out Color Coded Secur (AM390374)
- FIBERLINK Spill Kit, HazMat, 6.5 gal. (PK600H)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- Dnp Label Maker Ribbons