Shop All Label Maker Ribbons
Dnp
Resin/Wax Printer Ribbon 4.5"x 1181 ft., use with Datamax Printers, Pk24
Mfr # 17154574
Zoro # G5161591
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Length 1,181 ft
- Ribbon Formulation Wax/Resin
- Ribbon Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dnp
- MFR # 17154574
- Zoro # G5161591
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 1,181 ft |
Ribbon Width | 4 1/2 in |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin/Wax Print Ribbon,4.5 In.x1181ft,PK24, Ribbon Length 1,181 ft, Ribbon Width 4 1/2 in, Ribbon Formulation Wax/Resin, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3/4 In W (ZG30ACX50)
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-2228-V-PB-PLSWAIT)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18DA (LR7-94-18DA)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 244', 0.5" Core (03200GS11007)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY18)
- Dnp Safety Labels