Shop All Label Maker Ribbons
Dnp
Resin/Wax Printer Ribbon 2"x 1181 ft., use with Datamax Printers, Pk36
Mfr # 17172671
Zoro # G5172207
product price: $233.99
/pk 36, $6.50/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Formulation Wax/Resin
- Ribbon Length 1,181 ft
- Ribbon Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dnp
- MFR # 17172671
- Zoro # G5172207
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 1,181 ft |
Ribbon Width | 2 in |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin/Wax Printer Ribbon,2 In.x1181ft,PK36, Ribbon Length 1,181 ft, Ribbon Width 2 in, Ribbon Formulation Wax/Resin, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- PEAKWORKS Roof Brackets - Temporary (V8229104)
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- SIGNMISSION OSHA Notice Sign, Do Not Wear Gloves Loose Clothing, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-NS-D-35-V-11411)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY55)
- Dnp Safety Labels