Shop All Label Maker Ribbons
Dnp
Resin Printer Ribbon 6" x 984 ft., use with Zebra Printers, Pk12
Mfr # 17148885
Zoro # G5166589
product price: $191.99
/pk 12, $16.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Formulation Wax/Resin
- Ribbon Width 6 in
- Ribbon Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dnp
- MFR # 17148885
- Zoro # G5166589
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 6 in |
Ribbon Length | 984 ft |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin Printer Ribbon,6 In. x 984ft.,PK12, Ribbon Length 984 ft, Ribbon Width 6 in, Ribbon Formulation Wax/Resin, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 4X-Large (PWGFRJXXXXL)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Small/Medium, PR (BLSH-MSRG-14-SM1B)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- PAPILION Papilion R074200230815100Y .88 in. Grosgrain Ribbon 100 Yards - Cream (R074200230815100Y)
- EPSON Printer Ribbon Cartridge (S015337)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- Dnp Safety Labels