Shop All Label Maker Ribbons
Dnp
Resin Printer Ribbon 4.33"x 984 ft., use with Zebra Printers, Pk6
Mfr # 61335100051
Zoro # G5167961
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Length 984 ft
- Ribbon Width 4 21/64 in
- Ribbon Formulation Wax/Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dnp
- MFR # 61335100051
- Zoro # G5167961
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Length | 984 ft |
Ribbon Width | 4 21/64 in |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin Printer Ribbon,4.33 In.x984ft.,PK6, Ribbon Length 984 ft, Ribbon Width 4 21/64 in, Ribbon Formulation Wax/Resin, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Label, 1 in W, Outdoor, Ochre (M7C-1000-595-OC)
- PRINTRONIX 255048402 Ribbon, Black, Extended Life, PK4 (255048-402)
- BRADY Label, 1 in W, Outdoor, Sky Blue (M7C-1000-595-SB)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- Dnp Label Maker Ribbons