Shop All Label Maker Ribbons
Dnp
Resin Printer Ribbon 2.36"x 984 ft., use with Zebra Printers, Pk12
Mfr # 17149200-12
Zoro # G5166911
product price: $277.99
/pk 12, $23.17/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ribbon Formulation Wax/Resin
- Ribbon Width 2 23/64 in
- Ribbon Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dnp
- MFR # 17149200-12
- Zoro # G5166911
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Ribbon Width | 2 23/64 in |
Ribbon Length | 984 ft |
Details
Item | Printer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Resin Printer Ribbon,2.36 In.x984ft.,PK12, Ribbon Length 984 ft, Ribbon Width 2 23/64 in, Ribbon Formulation Wax/Resin, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red (UI20FS)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BRADY Label, 4 in W, White (M6-38-424)
- Dnp Label Maker Ribbons