Shop All Tool Sharpeners
Dmt
Whetstone Extra-Fine w Wooden Box 8"
Mfr # W8E
Zoro # G1372307
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Dia. (In.) 8
- Voltage 0
- Overall Height (In.) 2-1/4
- Type Tapering
- Application Large Knives to Small Pointed Tools, For Proper Tool Maintenance, Woodworkers, Chefs and Other Professionals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # W8E
- Zoro # G1372307
- UPC # 17042003302
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 8 |
Overall Height (In.) | 2-1/4 |
Overall Width (In.) | 4 |
Details
Item | Whetstone Extra-Fine,Wooden Box |
Voltage | 0 |
Type | Tapering |
Application | Large Knives to Small Pointed Tools, For Proper Tool Maintenance, Woodworkers, Chefs and Other Professionals |
Grit | Extra-Fine |
Includes | Hardwood Box |
Features | Monocrylline Diamond surface, Diamond Grit: Coarse Diamond to Transform A Dull Edge |
Phase | 1 |
Motor HP | 0 |
Grade | Extra-Fine |
Description
Whetstone Extra-Fine,Wooden Box, Voltage 0, Phase 1, Grit 9, Includes Hardwood Box
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- WARNER Scraper, SS, Straight Blade, 3" (10736)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- DMT Diamond Whetstone Kit 4" (W4K)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- SMITHS Smiths SK2 Deluxe Sharpening Kit (357373)
- Dmt Tool Sharpeners