Shop All Sander Accessories
Dmt
Whetstone, 4", Diamond, Extra-Coarse
Mfr # W4X
Zoro # G3796154
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapering
- Material Diamond Surface
- Works With All Sizes of Knives, Garden Tools
- Application Chefs and Other Professionals, Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers
- Dia. 9 1/4 in x 5 1/2 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # W4X
- Zoro # G3796154
- UPC # 17042002138
- Country of Origin United States
- Category Sander Accessories
Dimensions
Dia. | 9 1/4 in x 5 1/2 in x 3/4 in |
Width | 3 1/2 in |
Details
Item | Whetstone |
Type | Tapering |
Material | Diamond Surface |
Works With | All Sizes of Knives, Garden Tools |
Grit | Extra-Coarse |
Application | Chefs and Other Professionals, Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers |
Includes | Leather Pouch |
Description
Whetstone, Grit 60, Includes Leather Pouch
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at right. 28" long, 15 mm wide, 1 mm thick (K0759.0022L01XA02.005)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- DMT Bench Stone, Extra Fine/Fine, 10" (W250EFNB)
- MAKITA 5" Disc Sander (GV5010)
- ASTRO PNEUMATIC SANDER 6" DUAL ACTION W/6" PAD (AO300SP)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- RIDGID Platen Assembly For 0.25-In Sheet Sander (200202537)
- BLACK & DECKER 120G MOUSE 5PK (BDAM120)
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 (MM501)
- Dmt Sanders & Accessories