Shop All Sharpening Stones
Dmt
Single Sided Sharpening Stone, 9 Micron
Mfr # FWE
Zoro # G2403204
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 4 1/3 in
- Width 7/8 in
- Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FWE
- Zoro # G2403204
- UPC # 17042011109
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 1/3 in |
Width | 7/8 in |
Height | 3/16 in |
Overall Width | 7/8 in |
Overall Length | 4 5/16 in |
Overall Height | 3/16 in |
Details
Item | Single Grit Folding Sharpener |
Grit | Extra-Fine |
Abrasive Material | Diamond |
Grade | Extra Fine |
Color | Green |
Compatible Lubrication | Water |
Description
Single Grit Folding Sharpener, Overall Length 4 5/16 in, Overall Width 7/8 in, Overall Height 3/16 in, Abrasive Material Diamond, Grade Extra Fine, Grit 45, Compatible Lubrication Water, Product Type Single Sided Sharpening Stone, Color Green
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 2PK Repl Cutting Wheel (41317)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Aluminum Oxide (21159)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Diamond Bench Stone, ExtraExtra Fine, 8inL (D8EE)
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- DMT Diamond Sharpening System, ExtraFine/Fine (D12EF-WB)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- KING ARTHURS TOOLS SHAPER DISC CARBIDE 2"" (10009)
- Dmt Sharpening Stones