Shop All Sharpening Stones
Dmt
Single Sided Sharpening Stone, 45 Micron
Mfr # FWC
Zoro # G0407951
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse
- Length 4 1/3 in
- Width 7/8 in
- Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmt
- MFR # FWC
- Zoro # G0407951
- UPC # 17042011123
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 1/3 in |
Width | 7/8 in |
Height | 3/16 in |
Overall Length | 4 5/16 in |
Overall Height | 3/16 in |
Overall Width | 7/8 in |
Details
Grit | Coarse |
Item | Single Grit Folding Sharpener |
Abrasive Material | Diamond |
Grade | Coarse |
Color | Blue |
Compatible Lubrication | Water |
Description
Single Grit Folding Sharpener, Overall Length 4 5/16 in, Overall Width 7/8 in, Overall Height 3/16 in, Abrasive Material Diamond, Grade Coarse, Grit 25, Compatible Lubrication Water, Product Type Single Sided Sharpening Stone, Color Blue
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Tungsten Carbide Nozzle, 6mm (4150066)
- BSC PREFERRED Ultra Fine Sand Block (DFBBLOCUFN01G)
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194059)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 80 Grit (66261136601)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- DMT Single Sided Sharpening Stone, 25 Micron (FWF)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Diamond Bench Stone, Extra Coarse, 6in. L (D6X)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- PFERD Depressed Center Wheels, Type 27, 5 in Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Ceramic (61236)
- Dmt Sharpening Stones