Shop All Sharpening Stones
Dmt
Single Sided Sharpening Stone, 25 Micron
Mfr # FWF
Zoro # G2712394
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Fine
- Length 4 1/3 in
- Width 7/8 in
- Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FWF
- Zoro # G2712394
- UPC # 17042011116
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 1/3 in |
Width | 7/8 in |
Height | 3/16 in |
Overall Height | 3/16 in |
Overall Width | 7/8 in |
Overall Length | 4 5/16 in |
Details
Grit | Fine |
Item | Single Grit Folding Sharpener |
Abrasive Material | Diamond |
Grade | Fine |
Color | Red |
Compatible Lubrication | Water |
Description
Single Grit Folding Sharpener, Overall Length 4 5/16 in, Overall Width 7/8 in, Overall Height 3/16 in, Abrasive Material Diamond, Grade Fine, Grit 9, Compatible Lubrication Water, Product Type Single Sided Sharpening Stone, Color Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- PFERD 4" Knot Wire Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82523)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728935)
- UNITED ABRASIVES/SAIT Sand Papers9 in Wx11 in L220C100PK (84202)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Sharpening Whestone, 9 Micron (W6EP)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (W8CXNB)
- FORTUNE PROD 3 Diamond Pocket Stone (027C)
- Dmt Sharpening Stones