Shop All Sharpening Stones
Dmt
Sharpening Whestone, 9 Micron
Mfr # W6EP
Zoro # G0423263
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 6 in
- Width 2 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # W6EP
- Zoro # G0423263
- UPC # 17042003159
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 3/4 in |
Overall Length | 6 in |
Overall Width | 2 in |
Overall Height | 3/4 in |
Details
Item | Whestone Sharpening Stone |
Grit | Extra-Fine |
Abrasive Material | Diamond |
Grade | Extra Fine |
Color | Green |
Compatible Lubrication | Water |
Description
Whestone Sharpening Stone, Overall Length 6 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Diamond, Grade Extra Fine, Grit 45, Compatible Lubrication Water, Product Type Whestone Sharpening Stone, Color Green
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- NORTON ABRASIVES Cloth Quick-Change Disc 3IN 60 Grit (62332)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Sharpening Whestone, 45 Micron (W6CP)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Diamond Sharpening System, ExtraFine/Fine (D12EF-WB)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- Dmt Sharpening Stones