Shop All Knives & Cutlery
Dmt
Sharpening Steel, 17in., Steel
Mfr # DS2E
Zoro # G3101257
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sharpening Material Steel
- Length 17 in
- Color Black/Green
- Width 4 in
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # DS2E
- Zoro # G3101257
- UPC # 17042001193
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 17 in |
Width | 4 in |
Height | 2 1/2 in |
Details
Item | Sharpening Steel |
Sharpening Material | Steel |
Color | Black/Green |
Application | For Sharpening Knives |
Handle Material | Plastic |
Abrasive Material | Diamond |
Grade | Extra Fine |
Grit | 9 |
Description
Sharpening Steel, Abrasive Material Diamond, Grade Extra Fine, Grit 9, Color Black/Green
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Cleanr Drain Root 1#Foam (FRK-6)
- HUTCHINS MANUFACTURING MOTOR BEARING (HU1810)
- MCCAFE Coffee, 8.3 oz Net Wt, Ground, PK24 (7468)
- MEGUIARS HOT SHINE 24oz PUMP SPRAY (MGG-12024)
- MASTER GRADE I.O. SHEN Master Grade Pointed Paring - 4 ¼" / 105 mm (5066)
- DEXTER RUSSELL Scalloped Utility Knife, Black Handle, 5" (36003)
- DEXTER RUSSELL 3-1/4 In. Sofgrip Paring Knife (24333)
- MERCER CUTLERY Zum Paring Knife, 3" (M19000)
- STARFRIT Set of 4 Paring Knives (080906-006-0000)
- ZWILLING J.A. HENCKELS Zwilling J.A. Henckels 32547-232 9 in. Fine Edge Pro Knife Sharpener (514083)
- BUCK KNIVES 722 Spitfire Folding Knife (8029987)
- Dmt Knives & Cutlery