Shop All Sharpening Files
Dmt
Sharpening File, Flat, Dia, Blue, Coarse
Mfr # FFC
Zoro # G0601973
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flat
- Abrasive Material Diamond
- Grade Coarse
- Length 4 in
- Grit M45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FFC
- Zoro # G0601973
- UPC # 17042011369
- Country of Origin United States
- Category Sharpening Files
Dimensions
Length | 4 in |
Height | 1/4 in |
Width | 3/4 in |
Overall Length | 4 7/16 in |
Overall Height | 1/4 in |
Overall Width | 3/4 in |
Details
Item | Sharpening File |
Shape | Flat |
Abrasive Material | Diamond |
Grade | Coarse |
Grit | M45 |
Series | 1 |
Color | Blue |
Packaged In | Blister |
File Shape | Flat |
Description
Sharpening File, File Shape Flat, Overall Length 4 7/16 in, Overall Width 3/4 in, Overall Height 1/4 in, Abrasive Material Diamond, Grit M45, Grade Coarse, Color Blue
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL12132 Emery Cloth Roll; 1 in. x 150 ft. - 180 Grit (ALL12132)
- SAIT Wheel Brush, 4 in Dia Brush, 0.02 in Dia Regular Twist Filament/Wire, 5/8-11 Arbor Hole (03460)
- BRUSH RESEARCH MANUFACTURING CN13416A 1-3/4" Dia. Copper Center Wheel, .016 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13416A)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, SC, 100G, PK5 (66252836827)
- DMT Sharpening File, Flat, Dia, Red, Fine (FFF)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Crs (61463686105)
- CRESCENT NICHOLSON FILE 8"" HANDY CARDED (06601NN)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687165)
- NORTON ABRASIVES File Set (61463686840)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686290)
- Dmt Sharpening Files