Shop All Sharpening Stones
Dmt
Serrated Knife Sharpener, Tapering, Fine
Mfr # FSKF
Zoro # G2845893
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 25 micron, Fine
- Application Serrations of All Sizes or Straight Edge Knives, Portable Sharpening
- Includes Folding Plastic Handles
- Features Fold and Go Handles Enclose and Protect Sharpener, No Oil Needed: Sharpen Dry or with Water
- Type Tapered Knife Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FSKF
- Zoro # G2845893
- UPC # 17042011055
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Grinding Wheel Dia. (In.) | 4-1/2 |
Overall Height (In.) | 1/2 |
Overall Width (In.) | 4 |
Overall Length | 9.5 in |
Details
Grit | 25 micron, Fine |
Item | Knife Sharpener |
Application | Serrations of All Sizes or Straight Edge Knives, Portable Sharpening |
Includes | Folding Plastic Handles |
Features | Fold and Go Handles Enclose and Protect Sharpener, No Oil Needed: Sharpen Dry or with Water |
Type | Tapered Knife Sharpener |
Voltage | 0 V |
Phase | Single |
Motor HP | 0 |
For Use With | Bread Knife, Grafting Knife, Paring Knife, Scythe, Serrated Grass Hook, Serrated Knife, Sickle, Sports Knife, Tactical Knife |
Description
Knife Sharpener, Phase Single, Grit 25 micron, Fine, Includes Folding Plastic Handles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- 3M Sanding Sheet, 11x9 In, 220 G, SC, PK250 (99422NA)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT Diamond Bench Stone, Coarse, 6in. L (D6C)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687550)
- Dmt Sharpening Stones