Shop All Sharpening Stones
Dmt
Multi-Purpose Diamond Sharpener
Mfr # COO
Zoro # G3101397
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 45
- Abrasive Material Diamond
- Grade Coarse
- Length 8 1/4 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmt
- MFR # COO
- Zoro # G3101397
- UPC # 17042001506
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 8 1/4 in |
Width | 5/8 in |
Height | 1 in |
Details
Item | Sharpening File |
Grit | 45 |
Abrasive Material | Diamond |
Grade | Coarse |
Color | Blue/Gray |
Shape | Half Round |
Packaged In | Card |
Description
Sharpening File, Abrasive Material Diamond, Grade Coarse, Grit 45, Color Blue/Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Nonwoven Discs2 Vf ThickPK50 (77675)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Medium Grade (44208)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- ALC Siphon Blaster, 90 lb Hopper, 10 Ft Hose (40018)
- DMT Diamond Sharpening System, ExtraFine/Fine (D12EF-WB)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- DMT Sharpening Whestone, 45 Micron (W6CP)
- KING ARTHURS TOOLS Lancelot Cutter 22-Tooth (45822)
- Dmt Sharpening Stones