Shop All Sharpening Stones
Dmt
Molded Base
Mfr # B8250
Zoro # G0733652
original price:
$20.65
12% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 9/45
- Abrasive Material Plastic
- Length 12 in
- Width 4 5/8 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmt
- MFR # B8250
- Zoro # G0733652
- UPC # 17042011994
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 in |
Width | 4 5/8 in |
Height | 2 in |
Overall Length | 12 in |
Overall Width | 4 5/8 in |
Details
Item | Bench Stone Accessory Base |
Grit | 9/45 |
Abrasive Material | Plastic |
Color | Black |
For Use With | 6x2" Bench Stones |
Description
Bench Stone Accessory Base, Product Type Benchstone Base, Overall Length 12 in, Overall Width 4 5/8 in, Overall Dia. Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- ZORO SELECT Cup Brush, Crimped, 2 dia., Shank (66252839110)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H. (56130)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- DMT Diamond Bench Stone, Coarse, 11-1/2in. L (D11C)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- NORTON CO Sharpening Stone, Model: 417, Size: 1/2in. x 1-3/4in. x 4-1/2in. (614636-87095)
- Dmt Sharpening Stones