Shop All Tool Sharpeners
Dmt
Mini-Sharp Sharpener Ex-Coarse
Mfr # F70X
Zoro # G1372316
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 3-1/2
- Overall Height (In.) 1/2
- Grit 60 micron
- Application Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals
- Features Diamond Grit Extra Coarse Use to Rapidly Repair, Damaged or Real Rough Edge, Portable Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # F70X
- Zoro # G1372316
- UPC # 17042011239
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 3-1/2 |
Overall Height (In.) | 1/2 |
Grinding Wheel Dia. (In.) | 2-3/4 |
Details
Item | Mini-Sharp Sharpener Ex-Coarse |
Grit | 60 micron |
Application | Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals |
Features | Diamond Grit Extra Coarse Use to Rapidly Repair, Damaged or Real Rough Edge, Portable Sharpener |
Phase | Single |
Voltage | 0 V |
Motor HP | 0 |
Type | Tapering |
Includes | Fold and Go Handles Which Enclose and Protect the Diamond with Swivel Key Ring |
Description
Mini-Sharp Sharpener Ex-Coarse, Phase Single, Grit 60 micron, Includes Fold and Go Handles Which Enclose and Protect the Diamond with Swivel Key Ring
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- MILWAUKEE TOOL 3/4 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4076)
- CAPRI TOOLS High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle (CP21350)
- DMT Diamond Whetstone Kit 4" (W4K)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- DMT Whetstone, 8", Extra Coarse, w/ Wooden Box (W8X)
- DMT Diafold Sharpener Extra-Coarse (FWX)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- Dmt Tool Sharpeners