Shop All Tool Sharpeners
Dmt
Machinist Diamond Whetstone Extra-Fine Sharpener, 4"
Mfr # WME
Zoro # G1372167
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 0
- Type Tapering
- Includes Leather Sheath
- Overall Width (In.) 3-1/2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # WME
- Zoro # G1372167
- UPC # 17042002701
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Width (In.) | 3-1/2 |
Overall Height (In.) | 3/4 |
Grinding Wheel Dia. (In.) | 4-1/2 |
Details
Item | Machinist Diamond Whetstone |
Voltage | 0 |
Type | Tapering |
Includes | Leather Sheath |
Phase | 1 |
Motor HP | 0 |
Grit | Extra-Fine |
Application | Excellent for Small Contact Areas and Pointed Tools, Proper Tool Maintenance for Woodworkers, Chefs and Other Professionals |
Features | Monocrystalline Diamond, Diamond Grit, Extra-Fine Diamond to Polish and Refine An Edge |
Grade | Extra-Fine |
Description
Machinist Diamond Whetstone, Voltage 0, Phase 1, Grit 9, Includes Leather Sheath
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- GREENLEE 6000 Series Bearing Lamp (35322)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- DMT Diafold Sharpener Extra-Coarse (FWX)
- DMT Dia-Sharp Magna-Disc Honing Kit (DMDS-H)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- DMT Diamond Whetstone Kit 4" (W4K)
- DMT Whetstone Coarse w Wooden Box 8" (W8C)
- L.H. DOTTIE L.H. Dottie Knife & Tool Sharpener (KS1)
- Dmt Tool Sharpeners