Shop All Sharpening Stones
Dmt
DuoSharp Plus Bench Stone, Yellow
Mfr # WM8CX-WB
Zoro # G3101318
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 45/60
- Abrasive Material Diamond
- Grade Coarse/Extra Coarse
- Length 12 13/64 in
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmt
- MFR # WM8CX-WB
- Zoro # G3101318
- UPC # 17042003852
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 13/64 in |
Width | 4 5/8 in |
Height | 2 in |
Details
Item | Bench Stone |
Grit | 45/60 |
Abrasive Material | Diamond |
Grade | Coarse/Extra Coarse |
Color | Yellow |
Description
Bench Stone, Abrasive Material Diamond, Grade Coarse/Extra Coarse, Grit 45/60, Color Yellow
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P180 (9A-223-180RP)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- GESSWEIN Disc Backup Pad, 1/2" dia., 1/8" Shank (840-0010)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055250)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Single Sided Sharpening Stone, 25 Micron (FWF)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- DMT Diamond Bench Stone, Extra Fine/Fine, 6inL (D6EF)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- Dmt Sharpening Stones