Shop All Sharpening Stones
Dmt
DuoSharp Plus Bench Stone, 8in.
Mfr # WM8EF-WB
Zoro # G3101309
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 25/9
- Abrasive Material Diamond
- Grade Fine/Extra Fine
- Length 12 13/64 in
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # WM8EF-WB
- Zoro # G3101309
- UPC # 17042003708
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 13/64 in |
Width | 4 5/8 in |
Height | 2 in |
Details
Grit | 25/9 |
Item | Bench Stone |
Abrasive Material | Diamond |
Grade | Fine/Extra Fine |
Color | Yellow |
Description
Bench Stone, Abrasive Material Diamond, Grade Fine/Extra Fine, Grit 25/9, Color Yellow
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- VSM Abrasive Roll, AO, 400 Grit, 1.5"x50 yd., Br (332665)
- DRILL AMERICA 1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM2)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Diamond Bench Stone, ExtraExtra Fine, 8inL (D8EE)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- DMT Sharpening Whestone, 45 Micron (W6CP)
- SMITHS 4" Natural Arkansas Sharpening Stone W/ Pouch (MP4L)
- Dmt Sharpening Stones