Shop All Sharpening Stones
Dmt
DuoSharp Plus Bench Stone, 8in., Green/Red
Mfr # WM8FC-WB
Zoro # G3101360
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 25/45
- Abrasive Material Diamond
- Grade Fine/Coarse
- Length 12 13/64 in
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # WM8FC-WB
- Zoro # G3101360
- UPC # 17042003692
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 13/64 in |
Width | 4 5/8 in |
Height | 2 in |
Details
Item | Bench Stone |
Grit | 25/45 |
Abrasive Material | Diamond |
Grade | Fine/Coarse |
Color | Green/Red |
Description
Bench Stone, Abrasive Material Diamond, Grade Fine/Coarse, Grit 25/45, Color Green/Red
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #180 (400-600 Grit Scratch) Blue (P-106125)
- FLEX-HONE TOOL BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC) (BC55M800BC)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn (66253263360)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (W8FCNB)
- DMT Diamond Sharpener, Extra Fine, 4in. L (D4E)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- BIG HORN 200/400 Grit Double Sided Diamond Sharpener with Handle (19396)
- Dmt Sharpening Stones