Shop All Sharpening Stones
Dmt
DuoSharp Bench Stone, 8in., Black/Gray
Mfr # W8EF-H-WB
Zoro # G3101290
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 25/9
- Abrasive Material Diamond
- Grade Fine/Extra Fine
- Length 12 13/64 in
- Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # W8EF-H-WB
- Zoro # G3101290
- UPC # 17042015008
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 13/64 in |
Width | 4 5/8 in |
Height | 2 in |
Details
Item | Bench Stone |
Grit | 25/9 |
Abrasive Material | Diamond |
Grade | Fine/Extra Fine |
Color | Black/Gray |
Description
Bench Stone, Abrasive Material Diamond, Grade Fine/Extra Fine, Grit 25/9, Color Black/Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit (AOB220-50)
- MIRKA Golden Finish-2 6" Grip (OS-241-GF2)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide (49035)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Mini Sharpening Stone, 25 Micron (F70F)
- DMT Diamond Bench Stone, ExtraExtra Fine, 8inL (D8EE)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Dbl Sided Sharpening Stone, 9/45 Micron (W8ECNB)
- UNI-RAM $YELLOW Blast-Vac Reclaiming SandBlaster (UNUR007)
- Dmt Sharpening Stones