Shop All Sharpening Stones
Dmt
Double Sided Sharpener, Fine/Extra Fine
Mfr # FWMEF-H
Zoro # G3101281
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 25/9
- Abrasive Material Diamond
- Grade Fine/Extra Fine
- Length 4 11/32 in
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FWMEF-H
- Zoro # G3101281
- UPC # 17042015022
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 11/32 in |
Width | 7/8 in |
Height | 1/4 in |
Details
Item | Double Sided Diafold |
Grit | 25/9 |
Abrasive Material | Diamond |
Grade | Fine/Extra Fine |
Color | Gray |
Description
Double Sided Diafold, Abrasive Material Diamond, Grade Fine/Extra Fine, Grit 25/9, Color Gray
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- DMT Diamond Bench Stone, Coarse, 11-1/2in. L (D11C)
- DMT Diamond Bench Stone, Extra Fine, 6in. L (D6E)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (W8EFNB)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (W8FCNB)
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- Dmt Sharpening Stones