Shop All Sharpening Stones
This Product is Discontinued
Dmt
Diamond Whetstone Kit, 6in. (Discontinued)
Mfr # W6FC
Zoro # G3101336
This Product is Discontinued
Key Features
- Grit 60
- Abrasive Material Diamond
- Grade Fine/Coarse
- Length 6 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # W6FC
- Zoro # G3101336
- UPC # 017042003258
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 3/4 in |
Details
Item | Whetstone Kit |
Grit | 60 |
Abrasive Material | Diamond |
Grade | Fine/Coarse |
Color | Red/Blue |
Description
Whetstone Kit, Abrasive Material Diamond, Grade Fine/Coarse, Grit 60, Color Red/Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.