Shop All Sharpening Stones
Dmt
Diamond Whetstone Kit, 6in., Fine/Coarse
Mfr # W6EFCX-KIT
Zoro # G3101327
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Fine/Coarse
- Length 6 in
- Width 2 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dmt
- MFR # W6EFCX-KIT
- Zoro # G3101327
- UPC # 17042003098
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 3/4 in |
Details
Grit | Extra-Fine/Fine/Coarse/Extra-Coarse |
Item | Whetstone Kit |
Abrasive Material | Diamond |
Grade | Fine/Coarse |
Color | Black/Blue/Red/Green |
Description
Whetstone Kit, Abrasive Material Diamond, Grade Fine/Coarse, Grit 60, Color Black/Blue/Red/Green
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 6", P80, PK50 (23-622-080)
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- ECONOLINE Trap Door Gasket (410545)
- FLEX-HONE TOOL BC31624 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC31624)
- DMT Sharpening Whestone, 9 Micron (W6EP)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Sharpening Whestone, 45 Micron (W6CP)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- NORTON ABRASIVES Oilstone Sharpening Kit, 5 Pcs (61463691260)
- Dmt Sharpening Stones