Shop All Sharpening Stones
Dmt
Diamond Sharpening System, Coarse/ExtraCr
Mfr # D12CX-WB
Zoro # G8973097
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse, Extra Coarse
- Length 12 in
- Width 4 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D12CX-WB
- Zoro # G8973097
- UPC # 17042008239
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 12 in |
Width | 4 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 12 in |
Overall Width | 4 in |
Details
Grit | Coarse/Extra-Coarse |
Item | Combination Grit Benchstone with Base |
Abrasive Material | Diamond |
Grade | Coarse, Extra Coarse |
Color | Silver |
Compatible Lubrication | Water |
Description
Combination Grit Benchstone with Base, Overall Length 12 in, Overall Width 4 in, Overall Height 2 in, Abrasive Material Diamond, Grade Coarse, Extra Coarse, Grit 9, Compatible Lubrication Water, Product Type Sharpening System, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Depressed Center Wheel 4-1/2 x 1/4 x 5/8- 11 INT T27 24 Grit Aluminum Oxide (35621)
- PFERD W238 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34457)
- DMT Sharpening Whestone, 60 Micron (W6XP)
- DMT Dia-Flat Lapping Stone, 95 Micron (DIAFLAT-95)
- DMT Diamond Bench Stone, Coarse, 6in. L (D6C)
- DMT Diamond Bench Stone, Coarse/ExtraCrs, 6inL (D6CX)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT DuoSharp Plus Bench Stone, Yellow (WM8CX-WB)
- DMT Diafold Serrated Knife Sharpener, Coarse (FSKC)
- Dmt Sharpening Stones