Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Extra Fine, 10in. L
Mfr # D10E
Zoro # G8973045
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Fine
- Length 10 in
- Width 4 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D10E
- Zoro # G8973045
- UPC # 17042007454
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 10 in |
Width | 4 in |
Height | 3/8 in |
Overall Length | 10 in |
Overall Height | 3/8 in |
Overall Width | 4 in |
Details
Item | Single Grit Benchstone |
Grit | Extra-Fine |
Abrasive Material | Diamond |
Grade | Extra Fine |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 10 in, Overall Width 4 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Fine, Grit 25, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839057)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94040)
- SCOTCH-BRITE Clean and Finish Sheet, 4inx4 in A VFN, (7010329156)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Diamond Bench Stone, Coarse, 11-1/2in. L (D11C)
- DMT Diamond Bench Stone, ExtraExtra Fine, 8inL (D8EE)
- DMT Single Sided Sharpening Stone, 9 Micron (FWE)
- KING ARTHURS TOOLS Squire Cutter 18-Tooth (35818)
- Dmt Sharpening Stones