Shop All Sharpening Stones
Dmt
Diamond Bench Stone, Extra ExtraCrse, 8inL
Mfr # D8XX
Zoro # G8973115
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Extra Extra Coarse
- Length 8 in
- Width 3 in
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # D8XX
- Zoro # G8973115
- UPC # 17042007690
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 8 in |
Width | 3 in |
Height | 3/8 in |
Overall Height | 3/8 in |
Overall Width | 3 in |
Overall Length | 8 in |
Details
Item | Single Grit Benchstone |
Grit | Extra-Extra Coarse |
Abrasive Material | Diamond |
Grade | Extra Extra Coarse |
Color | Silver |
Compatible Lubrication | Water |
Description
Single Grit Benchstone, Overall Length 8 in, Overall Width 3 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Extra Coarse, Grit 9/25, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx12)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- DMT Diamond Bench Stone, Coarse, 8in. L (D8C)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- DMT Diamond Bench Stone, Extra Fine/Fine, 6inL (D6EF)
- DMT Diamond Bench Stone, Coarse, 10in. L (D10C)
- DMT Mini Sharpening Stone, 25 Micron (F70F)
- SMITHS 6" X 2.5" Diamond Bench Stone - Fine (DBSF)
- Dmt Sharpening Stones